Apply to be a TradeMaster!
Main product image of WBB300 Wall Condensor Bracket (Powdercoat)
Magnifying glass
Hover image to zoom

WBB300 Wall Condensor Bracket (Powdercoat)

SKU:
87733
Rating:
(24)
Q&A:
(1)
WBB300 Wall Condensor Bracket (Powdercoat)
Magnifying glass
Hover image to zoom
$119.93 each
In Stock
In Stock
Get 61 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
33-1/2" Width
Product Highlight: Height (Inches)
18" Height

Description

–
Made from heavy duty steel with powdercoat finish. The WBB300 features a sliding cross bar for exceptional equiptment width range and a level for added convenience.

Specification:
  • Material – Steel
  • Coating – Powdercoat
  • Capacity – 300 lb.
  • Min/Max mounting width: 3”- 30”
  • Min/Max mounting depth: 10-1/2”- 16”

Specs

–
Product Type:

Bracket

Capacity (lbs):

300 lbs

Finish:

Powder Coated

Material:

Steel

Length (Inches):

22"

Width (Inches):

33-1/2"

Height (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity (lbs)
Finish
Material
Length (Inches)
CURRENT ITEM
Product Image of WBB300 Wall Condensor Bracket (Powdercoat)
WBB300 Wall Condensor Bracket (Powdercoat)
SKU: 87733
(24)
Bracket
300 lbs
Powder Coated
Steel
22"
Bracket
330 lbs
Powder Coated
Steel
18"

You May Also Need

Product Reviews

4.75 out of 24 reviews
95% would recommend this product
4.75
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great price amazing delivery and high quality product

Ended up needing a larger wall bracket for a LG mini split installation, contacted supply house and this was delivered within 2 hrs after ordering. The product is very heavy duty and comes with all hardware needed to mount this securely. Purchased this for the LG 24K BTU condenser. It looks great mounted outside, and the powder coated finish is great for anti rust protection.
VS

Most Liked Negative Review

good product, horrible instructions

crossbar was easy to install using the provided concrete anchors. when i got to the arms, however, the screws for the concrete anchors were about half an inch too short. You'll be fine if you leave about half an inch of the sleeve thingy sticking out of the wall, but don't be like me and hammer it in flush to the wall or you'll be too short. Not too happy about that. also, they provide 6 anchors and the directions only instruct you to use 4 and they don't tell you which ones to use.
Showing 1-10 of 24 reviews

It was a smart purchase

I was a little skeptical when my 18k Daikin arrived; not sure that the Rectorseal- bracket was capable or sturdy enough. I was pleasantly surprised that it was very capable and the mounting turned out great.
Jimmer
Montana
1 months ago
Was this review helpful to you?

I have bought this item before, and will do so again.

It is a quality product and one that is super easy to use and makes mounting a side discharge heat pump/condensing unit even easier. So simple, 1 person can do it alone. In fact, I am buying another one now!
Nick
Westchester, NY
1 years ago
Was this review helpful to you?

Solid wall bracket

Use these a lot and haven't had any issues
Bame
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these brackets all the time and they are great!

They are a good sturdy bracket, I rarely use the crossmember, unless I am mounting them to vinyl siding.
Dilly
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

this product is well made and excellent powder coating includes mounting hardware
Carlos
Vacaville Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

This is just what I need. Fit perfectly.
A & D heating
Homer Glen Ill.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WILL PURCHASE FOR FUTURE PROJECTS

great quality. all new hardware included
NVCS
DETROIT, MI.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I was able to get delivered within a few days
Paul
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only way to go

Great product, easy to install, very sturdy.
Rusty Shackleford
Homer, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again!

This product is well constructed, easy to install, and holds the condensing unit perfectly! It even matches color scheme with ACIQ and Mr Cool systems!
Don
Lynchburg, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The picture looks like stainless steel? What color is it powder coated?

Asked by Paul 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

White.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy