Apply to be a TradeMaster!
Main product image of GFRVI237 23" x 7" Goliath Furnace Risers w/ Vibration Isolators
Magnifying glass
Hover image to zoom

GFRVI237 23" x 7" Goliath Furnace Risers w/ Vibration Isolators

SKU:
96252
Rating:
(0)
Q&A:
(0)
GFRVI237 23" x 7" Goliath Furnace Risers w/ Vibration Isolators
Magnifying glass
Hover image to zoom
$9.95 each
BOX UP & SAVE 4%
$152.80 box of 16
$9.55 each
In Stock
In Stock
Get 4 Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
22-1/2" Length
Product Highlight: Width (Inches)
5-3/4" Width
Product Highlight: Height (Inches)
6.5" Height

Description

Goliath Furnace Series Furnace Risers offer contractors all of the benefits of our GOLIATH SERIES product lines and are specifically designed for the unique clearance needs of furnace installations, piping and p-traps. Designed to work with our Titan Flexible Series Secondary Drain Pans (as shown to the right) or fabricated metal pans, Goliath Furnace Risers can be quickly installed either lengthwise or widthwise for any HVAC or furnace unit installation.

AG-GFR Vibration Isolators are heat resistant, durable thermoplastic elastomers (TPE) that can dampen the noise produced by an HVAC or furnace unit while in use.

Features:
  • Quick-and-Easy Professional Installation
  • 10x Stronger than a Metal Riser and Will Not Crack, Split or Rust
  • -20° F (-28°C) to 260° F (126.7°C)
  • UL-94 5VA and ASTM E-84-05 Rated
  • Self Extinguishing Safer and More Reliable Material of Choice
  • Designed and Engineered to be Completely Compatible with Our Titan Flexible Series Secondary Drain Pans
  • Tensile Yield Strength of 8,900 lbs. Per Square Inch
  • Over 200x Stronger than Glass and 30x Stronger than Acrylic
  • Tough as Steel resistance to cracking and/or breaking
  • Ideal for Applications where HVAC/R Products may Experience Extreme Punishment
  • Specs

    Length (Inches):

    22-1/2"

    Width (Inches):

    5-3/4"

    Height (Inches):

    6.5"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy