Apply to be a TradeMaster!
Main product image of Clean Check 3" or 4" Flapper for Rebuild Kit (New Style)
Magnifying glass
Hover image to zoom

Clean Check 3" or 4" Flapper for Rebuild Kit (New Style)

SKU:
96980
Rating:
(1)
Q&A:
(0)
Clean Check 3" or 4" Flapper for Rebuild Kit (New Style)
Magnifying glass
Hover image to zoom
$29.27 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3" or 4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" or 4"

Description

–
Clean Check 3" or 4" Flapper for Rebuild Kit (New Style).

Prevents sewage backup into plumbed structures as a result of a plugged sewer system, excess volume in the system or groundwater flooding.

Features:
  • No manhole required
  • Installs discretely outside - up to 12' below ground level
  • Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
  • Complies with UPC, IPC and IRC codes & ASME and ICC-ES standards

Specs

–
Size:

3" or 4"

Type:

Flapper

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" - 4" PVC Clean Check Rebuild Kit
SKU: 97022
Rectorseal

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Flappers made with soy which rats love to eat

We had to replace the 2 month old Rectorseal flap due to a sewer backup after a large rain storm. 2 waste back flow preventers failed (1 inside house and 1 in yard). Upon checking the flaps we found both were partially eaten by rodent(s). After some research we found the flaps have soy as a manufacturing ingredient which rats love. It would be great if the flaps could be made from a metal product that isn't appetizing to the rats.
Holy Rats Batman!
Northern VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy