Apply to be a TradeMaster!
Main product image of Clean Check 6" Flapper for New Style
Magnifying glass
Hover image to zoom

Clean Check 6" Flapper for New Style

SKU:
96983
Rating:
(3)
Q&A:
(0)
Clean Check 6" Flapper for New Style
Magnifying glass
Hover image to zoom
$75.79 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Clean Check 6" Flapper for New Style

Specs

–
Size:

6"

Type:

Flapper

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

what i needed
use
IN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fit perfect
John
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great resource

Replaced a deteriorating flapper from our original installation. Replacement was very easy, taking about five minutes.
Kevin
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy