Apply to be a TradeMaster!
Main product image of 4" PVC Clean Check Backwater Valve
Magnifying glass
Hover image to zoom

4" PVC Clean Check Backwater Valve

SKU:
97024
Rating:
(2)
Q&A:
(0)
4" PVC Clean Check Backwater Valve
Magnifying glass
Hover image to zoom
$283.25 each
In Stock
In Stock
Get 7 Tue, Sep 15
Order by today, receive Tuesday
Size
4"

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
4"

Description

Clean Check® extendable backwater valves prevent sewage backup into a residence or building as a result of a plugged sewer system, excess volume in the system or groundwater flooding.

They are designed to be installed easily outside a home, business or other structure, without using a costly manhole, and are readily accessible for maintenance or cleaning.

The extendable valves consist of a tee-shaped valve body, a top collar and a bottom collar with a replaceable PVC flapper attached. In the event of back-pressure, the flapper blocks the reverse flow and prevents a sewage backup

Clean Check® valves are available in ABS and PVC and in multiple sizes, to meet the needs of most residential and commercial construction. Verticle offset from upstream to downstream side is: 3 in. & 4 in. valves – 0.4 in., 6 in. valve – 0.5 in.

New heavy duty flapper that withstands pressure of 75 psi at 100 ft. of head.

Specs

Material:

PVC

Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This is a well designed and quality back flow valve .

We installed this back flow check valve on a 4" main leaving a commercial building going into the septic tank. Every time it would rain real hard the basement would flood and causing $12,000 in damages and restoration. Instructions are perfect and easy to install. This is very well made and the great thing it is serviceable from the top of the ground and some other valves are not. The flapper part of the valve pulls right up and out by just loosing the thumb screw for cleaning and replacement if need be. Putting the valve flapper back in the pipe is real easy you just line up the notches and it seats right in. We used 6" stand pipe that slides right in the valve body all schedule 40 and 6" clean out adapter at the top of the ground or in our case top of concrete slab with 4" inner stand pipe that is connected to the valve. You can use 2" pipe if you want on the inner stand pipe instead of 4". Who ever designed this valve put a lot of thought into it. The flapper it self is rubber and weighted just right to keep it closed but not enough to not let water or toilet paper pass. This is a must have for any basement or first floor flooding for what ever reason residential or commercial.
Bricks
Atlanta Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only one I use in deep burys

East access for maintenance and repair regardless if it's 2' or 12' in the ground .
Rob The Septic Guy
Marceline, Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy