Apply to be a TradeMaster!
Main product image of 6" PVC Clean Check Backwater Valve
Magnifying glass
Hover image to zoom

6" PVC Clean Check Backwater Valve

SKU:
97026
Rating:
(0)
Q&A:
(0)
6" PVC Clean Check Backwater Valve
Magnifying glass
Hover image to zoom
$560.66 each
In Stock
In Stock
Get 7 Tue, Sep 15
Order by today, receive Tuesday
Size
6"

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
6"

Description

Clean Check® extendable backwater valves prevent sewage backup into a residence or building as a result of a plugged sewer system, excess volume in the system or groundwater flooding.

They are designed to be installed easily outside a home, business or other structure, without using a costly manhole, and are readily accessible for maintenance or cleaning.

The extendable valves consist of a tee-shaped valve body, a top collar and a bottom collar with a replaceable PVC flapper attached. In the event of back-pressure, the flapper blocks the reverse flow and prevents a sewage backup

Clean Check® valves are available in ABS and PVC and in multiple sizes, to meet the needs of most residential and commercial construction. Verticle offset from upstream to downstream side is: 3 in. & 4 in. valves – 0.4 in., 6 in. valve – 0.5 in.

New heavy duty flapper that withstands pressure of 75 psi at 100 ft. of head.

Specs

Material:

PVC

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy