Apply to be a TradeMaster!
Main product image of Safe-T-Switch Model SS1
Magnifying glass
Hover image to zoom

Safe-T-Switch Model SS1

SKU:
97085
Rating:
(5)
Q&A:
(0)
Safe-T-Switch Model SS1
Magnifying glass
Hover image to zoom
$37.56 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
Primary drain line shut-off switch, Safe-T-Switch Model SS1, detects clogged A/C condensate drains and shuts off system to prevent water damage.

Product Features
  • Condensate overflow switch
  • Adjustable ratcheting float level
  • Magnetic reed switch
  • Code compliant inline cleanout
  • Cleanout Tool

Specs

–
Warranty:

3 Year

Product Type:

Switch

Application:
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
You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Looks Great and Installs Easily

Good product. Just installed and flipped to tested working! Will see how it performs over time
JimmySanJose
San Jose CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handful of DOAs

We install these with every install and a lot of service/maintenance calls. Great trip device and cleanout but we have a lot that are defective out of the box. Either blowing the 3amp fuse or the switch does not open when the float rises. I would recommend but you do need to verify that it is working correctly
MAC
Georgia
3 years ago
Was this review helpful to you?

Nice addition

I used this device for an overflow safety switch. It will shut the A/C off in the event of the main drain getting stopped up and the safety pan filling to a specified level.
Scottie Jim
Richmond, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast shipping

Product was well made, easy to install and worked great. This was my first time ordering from SupplyHouse and was hesitant, but email confirmations came quickly and order was shipped and here fast than expected. Prices have been very competitive with on all products I ordered.
JD
Gainesville, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

switch

did not install yet but happy customer service
pavel
bloomsburg,pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?