Apply to be a TradeMaster!
Main product image of 3/4" Single GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom

3/4" Single GoldenGrip Internal Pipe Wrench

SKU:
97251
Rating:
(0)
Q&A:
(0)
3/4" Single GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom
97251 has been discontinued
Discontinued April 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Steel

Description

GoldenGrip™ is the world’s only self-locking, reversible, internal wrench. Use it with ratchets, extensions and impact wrenches, to get in fast and get the job done right the first time. This revolutionary design can’t damage threads and can remove the most stubborn nipples. Patent # 6,675,679B2.

Specs

Product Type:

Wrench

Jaw Size:

3/4"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm