Apply to be a TradeMaster!
Main product image of 1" to 1-1/4" Double GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom

1" to 1-1/4" Double GoldenGrip Internal Pipe Wrench

SKU:
97252
Rating:
(0)
Q&A:
(0)
1" to 1-1/4" Double GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom
$265.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Note: Image may not be exact representation of item.

GoldenGrip™ is the world’s only self-locking, reversible, internal wrench. Use it with ratchets, extensions and impact wrenches, to get in fast and get the job done right the first time. This revolutionary design can’t damage threads and can remove the most stubborn nipples. Patent # 6,675,679B2.

Specs

–
Product Type:

Wrench

Jaw Size:

1" to 1-1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy