Apply to be a TradeMaster!
Main product image of GoldenGrip Internal Pipe Wrench Set
Magnifying glass
Hover image to zoom
GoldenGrip Internal Pipe Wrench Set
Magnifying glass
Hover image to zoom
$758.69 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
GoldenGrip™ Set consists of the 4 tools:
  • Single 1/2"
  • Single 3/4"
  • Double 1" and 1 1/4"
  • Double 1 1/2" and 2"

Specs

–
Product Type:

Wrench

Jaw Size:

1/2"

1-1/2" to 2"

3/4"

1" to 1-1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy