Apply to be a TradeMaster!
Main product image of TripleGuard SMART Protection System Kit w/ 3/4" Ball Valve
Magnifying glass
Hover image to zoom

TripleGuard SMART Protection System Kit w/ 3/4" Ball Valve

SKU:
97710
Rating:
(0)
Q&A:
(0)
TripleGuard SMART Protection System Kit w/ 3/4" Ball Valve
Magnifying glass
Hover image to zoom
$1,083.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 122°F
Product Highlight: Size
3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–

TripleGuard is the ultimate solution for water leak damages and prevention.
Application:
  • Automatic water leak detection
  • Detects water leaks in the places that are prone to leaking such as under the sink, near water heaters, washing machines and other appliances
  • Closes the shutoff unit and blocks the water supply into the premises when leaks are detected
  • Designed for all types of dwellings and businesses – private homes, condominiums, multi-family apartments, business premises and hotels


Features:
  • Easy, fast installation – No drilling and cable trenching required
  • No electrician is required
  • Communicates through mobile App with real time status
  • Immediately senses water leaks using array of water detectors
  • Smart shutoff unit controller
  • Robust, secured and operational at all times
  • Battery Operated (batteries included)
  • Automated monitoring of the premises 24/7
  • Full control of water infrastructure via the mobile phone App or from the Monitoring Station
  • Real-time temperature measurement
  • Peace of mind


Kit Contains:
  • Actuator
  • HUB
  • (2) Water Leak Detector
  • 1 Ball Valve (3/4")

Specs

–
Temperature Range (F):

-4°F to 122°F

Product Type:

Leak Detector

Size:

3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy