Apply to be a TradeMaster!
Main product image of TripleGuard Active Appliance Leak Shutoff
Magnifying glass
Hover image to zoom
TripleGuard Active Appliance Leak Shutoff
Magnifying glass
Hover image to zoom
$276.84 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 122°F
Product Highlight: Warranty
1 Year Warranty

Description

–

TripleGuard is the ultimate solution for water leak damages and prevention.

The system detects and prevents water leaks. When the leak is detected, the system disconnects the water supply, activating the Shut Off unit. The system is designed to minimize potential flooding damages by shutting down the water supply when the site is inactive and/or when a leak indication is received. Each unit is comprised of a Shut Off unit (valve) installed on the main water supply pipe and leak detector overseeing the closing of the valve. Also, the Shut Off unit can be deactivated manually. The water system is designed for internal use and should be installed by an authorized technician.

Application
  • Closes the shutoff unit and blocks the water supply into the premises when leaks are detected
  • Designed for all types of dwellings and businesses – private homes, condominiums, multi-family apartments, business premises and hotels

    Features
    • Easy, fast installation – No drilling and cable trenching required
    • Communicates through mobile App with real time status
    • Smart shutoff unit controller
    • Robust, secured and operational at all times
    • Battery Operated (batteries included)


  • Specs

    –
    Temperature Range (F):

    -4°F to 122°F

    Product Type:

    Leak Detector

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy