Apply to be a TradeMaster!
Main product image of Wire Snagger Wire/Cable Pulling Tool Master Set (Pack of 20)
Magnifying glass
Hover image to zoom

Wire Snagger Wire/Cable Pulling Tool Master Set (Pack of 20)

SKU:
97958
Rating:
(0)
Q&A:
(0)
Wire Snagger Wire/Cable Pulling Tool Master Set (Pack of 20)
Magnifying glass
Hover image to zoom
$24,144.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13", 20", 31", 50", 40", 34", 22", 27" Length

Description

–
Wire pulling tool for electrical contractors. Spring-activated teeth for a stronger grip, shorter tool body for better navigation

Product Features
  • Heat-treated stainless steel
  • Spring activated teeth
  • Navigates bends in conduit
  • Reduce set up & tear down
  • Reusable – Long tool life, Can be rebuilt


Includes
  • (4) WS-3/0 w/ 13", 20", 27" & 34" lanyards
  • (4) WS-4/0 w/ 13", 20", 27" & 34" lanyards
  • (4) WS-350 w/ 13", 22", 31" & 40" lanyards
  • (4) WS-500 w/ 13", 22", 31" & 40" lanyards
  • (4) WS-600 w/ 13", 22", 31" & 40" lanyards
  • (1) 3000 lbs. clevis clip
  • (1) 11,000 lbs. clevis clip
  • (1) 50" lanyard extension
  • (1) Rugged tool case

Specs

–
Product Type:

Electrical Tool

Length (Inches):

13"

20"

31"

50"

40"

34"

22"

27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy