Apply to be a TradeMaster!
Main product image of Wire Snagger Wire/Cable Pulling Tool 3/0 SGL with 27" Wire Rope
Magnifying glass
Hover image to zoom

Wire Snagger Wire/Cable Pulling Tool 3/0 SGL with 27" Wire Rope

SKU:
97963
Rating:
(0)
Q&A:
(0)
Wire Snagger Wire/Cable Pulling Tool 3/0 SGL with 27" Wire Rope
Magnifying glass
Hover image to zoom
$917.51 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
27" Length

Description

–
Wire pulling tool for electrical contractors. Spring-activated teeth for a stronger grip, shorter tool body for better navigation

Features
  • Heat-treated stainless steel
  • Spring activated teeth
  • Navigates bends in conduit
  • Reduce set up & tear down
  • Reusable – Long tool life, Can be rebuilt

Specs

–
Product Type:

Electrical Tool

Length (Inches):

27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy