Shop Resideo Sale
Main product image of 4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box w/ Mounting Lug (Silver)
Magnifying glass
Hover image to zoom

4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box w/ Mounting Lug (Silver)

Brand:
Red Dot
SKU:
S-47-RED-DOT
Rating:
(2)
Q&A:
(0)
4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box w/ Mounting Lug (Silver)
Magnifying glass
Hover image to zoom
$12.13 each
In Stock
In Stock
Get 64 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
4-1/8" Diameter

Description

–
4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box w/ Mounting Lug (Silver)

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Number of Holes:

5

Hole Size:

1/2"

Color:

Silver

Material:

Die Cast Aluminum

Shape:

Round

Diameter (Inches):

4-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality, well designed.

Will be using these regularly going forward.
Tim
Sacramento Area, CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent box

I use these boxes for outdoor fixtures and junction boxes. I like the all metal box, including metal plugs. Also the optional lid is metal with excellent gasket and 4 screws. I have tried less expensive boxes - the 2 screw lids can leak and the plastic plugs can fail in the intense south Texas sun. These cost a bit more but I don't have to repair or replace them.
Engg
San Antonio Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy