Apply to be a TradeMaster!
Main product image of 1/2" 5 Hole, Single Gang, Weatherproof Box
Magnifying glass
Hover image to zoom

1/2" 5 Hole, Single Gang, Weatherproof Box

Brand:
Southwire
SKU:
WB1550X
Rating:
(0)
Q&A:
(0)
1/2" 5 Hole, Single Gang, Weatherproof Box
Magnifying glass
Hover image to zoom
$6.10 each
In Stock
In Stock
Get 61 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Color
Gray
Product Highlight: Material
Copper Free Aluminum

Description

–
Southwire's Weatherproof Single Gang Boxes are designed for use with lighting fixtures, switches and other electrical devices. Fabricated from strong, durable and lightweight copper free aluminum and available in 3, 4 and 5 holes, side opening models with an 18 cubic inch capacity. Precision manufactured for optimum performance and longevity, premium powder coat finish ensures integrity; threaded hubs range from 1/2" to 1". UL listed, 2011 NEC and NEMA 3R compliant. Point of purchase packaging promotes self merchandising and easy display.

Features:
  • 18 cubic inch capacity
  • 1/2" threaded hub
  • Superior commercial quality die cast metal construction
  • Boxes include closure plugs, grounding screws and mounting lugs
  • Installation instructions included
  • Gray
  • UL listed for wet locations
  • For wall or pole mounting of outdoor outlets, switches or floodlights

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Gray

Number of Holes:

5

Hole Size:

1/2"

Material:

Copper Free Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-1/8" Dia., 3/4" Hub, 5 Outlets Round Outlet Box w/ Mounting Lugs (Silver)
SKU: S-48
Red Dot

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy