Shop Resideo Sale
Main product image of RLSP33PED 115V, 1/3 HP, 3300 GPH Thermoplastic Pedestal Pump w/ 8 ft. Cord (Black)
Magnifying glass
Hover image to zoom

RLSP33PED 115V, 1/3 HP, 3300 GPH Thermoplastic Pedestal Pump w/ 8 ft. Cord (Black)

SKU:
14942052
Rating:
(0)
Q&A:
(1)
RLSP33PED 115V, 1/3 HP, 3300 GPH Thermoplastic Pedestal Pump w/ 8 ft. Cord (Black)
Magnifying glass
Hover image to zoom
$105.84 each
In Stock
In Stock
Get 4 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
8'

Description

–

APPLICATIONS

Ideal for average-volume water removal in residential sump pits located in basements and crawl spaces.


FEATURES & BENEFITS

  • Automatic pedestal sump pump (column style)
  • Reliable automatic operation for use in basins 13" or greater
  • Adjustable snap-action float switch
  • Reinforced engineered polypropylene construction; corrosion and rust resistant
  • Clog-resistant design

Specs

–
Shutoff Head (ft.):

16'

Horse Power:

1/3

Voltage:

115V

Cord Length:

8'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pump have a 1-1/2" Discharge?

Asked by Charles 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Charles. The discharge size is 1-1/4" FNPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy