Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)
1-1/8" (1)
1-3/8" (1)

Price Range
–

$30 to $35 (3)
$40 to $45 (2)
$45 to $50 (1)
$50 to $60 (1)

Refrigerant Copper Press Long Radius 90° Street Elbows

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 3/8" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501060600111
$31.10 each
In Stock
Get 53 by Mon, Nov 23
In Stock
Get 53 by Mon, Nov 23
Compare
Product Image of 1/2" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501080800111
$32.77 each
In Stock
Get 48 by Mon, Nov 23
In Stock
Get 48 by Mon, Nov 23
Compare
Product Image of 5/8" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501101000111
$34.95 each
In Stock
Get 50 by Mon, Nov 23
In Stock
Get 50 by Mon, Nov 23
Compare
Product Image of 3/4" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501121200111
$40.22 each
In Stock
Get 39 by Mon, Nov 23
In Stock
Get 39 by Mon, Nov 23
Compare
Product Image of 7/8" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501141400111
$41.86 each
In Stock
Get 63 by Mon, Nov 23
In Stock
Get 63 by Mon, Nov 23
Compare
Product Image of 1-1/8" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501181800111
$47.01 each
In Stock
Get 19 by Wed, Nov 25
In Stock
Get 19 by Wed, Nov 25
Compare
Product Image of 1-3/8" Refrigerant Copper Press Long Radius 90° Street Elbow, 3501222200111
$54.32 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Refrigerant Copper Press Long Radius 90° Street Elbows

Refrigerant Copper Press Long Radius 90° Street Elbows are braze-free copper fittings that join refrigerant copper piping without a brazing torch. The RLS fittings shown here are one piece elbows in 3/8, 1/2, 5/8, 3/4 and 7/8 inch sizes. Each size shown here lists a minimum temperature of negative 40 degrees F and a maximum of 300 degrees F. RLS lists applications that include heat pumps, air conditioning, chillers, VRF, VRV and refrigeration cases, coolers and freezers. RLS notes that professionals report time and labor savings compared with brazing. Matching the size and insertion depth to the tube matters because insertion depth is listed per size and differs between the 3/8 inch fitting and the larger ones.

Subcategories

  • 3/8 Inch Long Radius 90 Degree Street Elbows: The 3/8 inch RLS Refrigerant Copper Press long radius 90 degree street elbow is the smallest size shown in the listing. It has a 1 inch insertion depth and is made from copper. Technicians use it to join 3/8 inch copper piping without a brazing torch. Its listed temperature range runs from negative 40 degrees F to 300 degrees F.
  • 1/2 Inch Long Radius 90 Degree Street Elbows: The 1/2 inch RLS Refrigerant Copper Press long radius 90 degree street elbow lists a 1-1/4 inch insertion depth. HVAC and refrigeration technicians use it to join 1/2 inch copper piping in applications RLS lists, such as heat pumps and VRF systems. It is a one piece copper fitting. Its maximum listed temperature is 300 degrees F.
  • 5/8 Inch and 3/4 Inch Long Radius 90 Degree Street Elbows: The 5/8 inch and 3/4 inch RLS models both list a 1-1/4 inch insertion depth. Contractors use them for applications RLS lists, including residential and commercial air conditioning, chillers and walk in coolers. Both are one piece copper fittings and list a 300 degrees F maximum temperature.
  • 7/8 Inch Long Radius 90 Degree Street Elbows: The 7/8 inch RLS Refrigerant Copper Press long radius 90 degree street elbow is the largest size shown here. It lists a 1-1/4 inch insertion depth and copper material. Technicians use it for 7/8 inch copper piping in applications RLS lists, including VRF and VRV systems.

Buying Guide

Start with the tube size. The RLS models shown here come in 3/8, 1/2, 5/8, 3/4 and 7/8 inch sizes, and each is listed as a separate product. Match the elbow size to the copper piping being joined.

Next, check the insertion depth. The 3/8 inch elbow lists a 1 inch depth, while the 1/2, 5/8, 3/4 and 7/8 inch elbows list 1-1/4 inches. Allow for that depth when planning the layout so the run has room to take the fitting.

When comparing Refrigerant Copper Press Long Radius 90° Street Elbows, confirm the application. RLS lists heat pumps, residential and commercial air conditioning, chillers, VRF, VRV, refrigeration cases, coolers, walk in coolers, freezers and transportation. All of the models shown here list copper material and a temperature range of negative 40 degrees F to 300 degrees F. Confirm that range covers the system before ordering.

Finally, think about the joining method. RLS describes the fittings as braze-free, one piece and designed to join copper piping without a brazing torch. Professionals who use them report time and labor savings compared with brazing, according to RLS. Record the size and insertion depth on the material list so the correct elbows reach the jobsite. Check the system requirements and local code before finalizing the order.

Frequently Asked Questions

What are Refrigerant Copper Press Long Radius 90° Street Elbows used for?

Refrigerant Copper Press Long Radius 90° Street Elbows join copper refrigerant piping without a brazing torch. RLS lists applications that include heat pumps, air conditioning, chillers, VRF, VRV and refrigeration. They are one piece, braze-free fittings.

What sizes do the RLS press street elbows come in?

The RLS Refrigerant Copper Press long radius 90 degree street elbows shown here come in 3/8, 1/2, 5/8, 3/4 and 7/8 inch sizes. Each size is a separate product. Match the size to the copper piping before ordering.

How deep does the tube go into these fittings?

The 3/8 inch RLS elbow lists a 1 inch insertion depth. The 1/2, 5/8, 3/4 and 7/8 inch elbows list 1-1/4 inches. Plan the layout around the depth for the size being used.

What temperature range do the elbows cover?

The Refrigerant Copper Press Long Radius 90° Street Elbows shown here list a minimum temperature of negative 40 degrees F and a maximum of 300 degrees F. Confirm that range against the system requirements. Check the product record for the specific size.

Do I need a brazing torch for Refrigerant Copper Press fittings?

RLS describes Refrigerant Copper Press fittings as braze-free and designed to join copper piping without a brazing torch. The one piece elbows are listed for heat pump, air conditioning and refrigeration applications. Professionals report time and labor savings compared with brazing, according to RLS.

Didn't find what you're looking for? 
Let us know
.