Apply to be a TradeMaster!
Main product image of Silicone Grease (3 oz.)
Magnifying glass
Hover image to zoom
Silicone Grease (3 oz.)
Magnifying glass
Hover image to zoom
$12.71 each
In Stock
In Stock
Get 192 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
3 oz.

Description

–
Our Silicone Grease has hundreds of uses. It is the lubricant of choice in food equipment, water fixtures, vacuum connections, ice machines, ovens and refrigeration hardware. It has a high dielectric strength for safely lubricating electromechanical devices. Commonly used as protective coating to prevent corrosion on battery terminals, electrical connectors and damper motors. Silicones are compatible with most plastics, rubber, leather, composite fibers and all metals. Our Silicone Grease has a stable consistency over a wide temperature range with low volatility. It is chemically resistant to many detergents and is an ideal waterproofing compound. Kosher certified and NSF rated H1 for incidental food contact.

Features:
  • Lubricant - Apply as a lubricant to equipment and mechanical devices
  • Protectant - Water resistant formula protects surfaces from corrosion
  • Certified - NSF and Kosher certified Biodegradable and Eco Friendly
  • Food Safe - Rated H-1 for incidental food contact

Specs

–
Product Type:

Grease

Application:

Lube

Volume:

3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee
SKU: CT2-664X-P
Brasscraft

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I will always use this product!

Found that this premium silicone grease is great for our refrigerator, freezers, and mini split wall units. Keeps blower fan from making noises and useful to apply thin coat on cleaned gaskets for freezers & refrigerators.
retired navy veteran
Lowcountry of South Carolina
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Good and thick. Works as it should. Good price for the quantity.
Lynn
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Great price
Pap
Western md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best silicone to use for well water sump gaskets.

This silicone preserves the integrity of the gasket… Don't be cheap and use vegetable oils or anything else for your sump gaskets…Those oils will break down your gaskets and you will come home to a flooded basement all because you wanted to save a few bucks…!!
Roger
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff: slick and sticky

What can I say? Used it on the refrigerator perimeter seals. It's works fine.
The Saff
Logan, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had what I needed and shipped fast.

They had what I needed and shipped it fast. Would buy again
Joe
Portland, Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT CUSTOMER SERVICE!!!

I called spoke to a rep who answered my question. I ordered the product and it arrives the next day. Nothing can beat this company for customer service.
KG
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Review of silicone grease

Worked as advised perfectly..
Will
South Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific high temperature grease

Have been looking for a good quality high temp grease for years. Used it for my solar hot water heating system and for the hinges on my Blue Star oven. Also an added plus is it is NSF rated.
Haz
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is Excellent

The Supply house's products and customer service is exemplary!
Mark
Woburn, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy