Apply to be a TradeMaster!
Main product image of 0.5 oz. Silicone Faucet Grease
Magnifying glass
Hover image to zoom

0.5 oz. Silicone Faucet Grease

Brand:
Danco
SKU:
88693
Rating:
(1)
Q&A:
(0)
0.5 oz. Silicone Faucet Grease
Magnifying glass
Hover image to zoom
$4.48 each
In Stock
In Stock
Get 89 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Volume
0.5 oz.
Product Highlight: Used With
Universal

Description

–
The Danco Waterproof Silicone Sealant Grease is ideal for lubricating faucet stems, valves and cartridges when repairing a leaky faucet. Plumbers Faucet and Valve Grease helps reduce friction, provides long-lasting lubrication and helps hard-turning faucets work smoothly. It is NSF 61 approved and meets or exceeds the requirements of FDA regulation 21. Our Silicone Faucet Grease works well in temperatures between -40° to 400° F and can be formulated for many plumbing and household applications. This Silicone Faucet Grease is water resilient and oxidation resistant and can be used on ceramic stems.

Product Features:
  • Ideal for lubricating faucet stems, valves and cartridges when repairing a leaky faucet
  • Contains high raw silicone content making it better for long term lubricant hold, & helps hard-turning faucets work smoothly
  • Designed for use as a waterproof lubricant on faucets, valve stems, cartridges and is safe for nitrite/rubber O-rings
  • No chemical contamination to drinking water. Retains its consistency in temperatures from -40° to 400° F
  • Odorless scent makes this product easy to work with during application and no pigment for clean use
  • The grease is water resistant and oxidation resistant. Silicone faucet grease helps reduce friction and provides long-lasting lubrication
  • Our silicone sealant can be used to lubricate lubricate door hinges, threads on shower heads & bolts, toilet gaskets and flashlight O-rings

Specs

–
Product Type:

Grease

Material:

Silicone

Volume:

0.5 oz.

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I use this around the seal of water filter
Don
Mineral, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy