Apply to be a TradeMaster!
Main product image of 1/2" EVERLOC+ PEX Sleeve
Magnifying glass
Hover image to zoom

1/2" EVERLOC+ PEX Sleeve

Brand:
Rehau
SKU:
104816-001
Rating:
(0)
Q&A:
(0)
1/2" EVERLOC+ PEX Sleeve
Magnifying glass
Hover image to zoom
$0.26 each
In Stock
In Stock
Get 739 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
Compression Connection

Description

–
EVERLOC+ compression-sleeve fittings and sleeves are designed specifically for use with REHAU PEXa pipe. The maximum temperature and pressure ratings of the EVERLOC+ compression-sleeve fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, see REHAU pipe product submittals for ratings. Installation is performed with EVERLOC+ compression-sleeve tools.

Specs

–
Material:

Polymer

Size:

1/2"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy