Apply to be a TradeMaster!
Main product image of 1/2" Poly EVERLOC+ 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/2" Poly EVERLOC+ 90-Degree Elbow

Brand:
Rehau
SKU:
104859-001
Rating:
(1)
Q&A:
(0)
1/2" Poly EVERLOC+ 90-Degree Elbow
Magnifying glass
Hover image to zoom
$1.91 each
In Stock
In Stock
Get 270 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
Compression Connection

Description

–
EVERLOC+ compression-sleeve fittings and sleeves are designed specifically for use with REHAU PEXa pipe. The maximum temperature and pressure ratings of the EVERLOC+ compression-sleeve fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, see REHAU pipe product submittals for ratings. Installation is performed with EVERLOC+ compression-sleeve tools. Follow all published REHAU Technical Guidelines. All EVERLOC+ fittings and sleeves comply with the lead-free (LF) requirements of the U.S. Safe Drinking Water Act.

Specs

–
Material:

Polymer

Connection Type:

Compression

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Fit & Quick Delivery—Another Great Find

I needed a ½″ Rehau EVERLOC+ 90° elbow for a project and was thrilled to find it in stock. The product arrived quickly, and it fits perfectly—works exactly as expected. I've bookmarked this supplier as a go-to for hard-to-find components and miscellaneous materials. Excellent service all around!
Alex
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy