Apply to be a TradeMaster!
Main product image of EVERLOC+ Poly Flow-Through Multi-Port Tee, 2 Outlets, 3/4" x 1/2"
Magnifying glass
Hover image to zoom

EVERLOC+ Poly Flow-Through Multi-Port Tee, 2 Outlets, 3/4" x 1/2"

Brand:
Rehau
SKU:
104869-001
Rating:
(0)
Q&A:
(0)
EVERLOC+ Poly Flow-Through Multi-Port Tee, 2 Outlets, 3/4" x 1/2"
Magnifying glass
Hover image to zoom
$7.56 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Number of Outlets: 
2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Polymer
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
Compression Connection

Description

–
EVERLOC+ multi-port tees are designed specifically for use with EVERLOC+ PEX-a compression sleeves and Rehau PEX-a pipe. The maximum temperature and pressure ratings of the EVERLOC+ compression sleeve fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, see Rehau pipe product submittals for ratings. Installation is performed with EVERLOC+ compression sleeve tools. Follow all published Rehau technical guidelines. All EVERLOC+ multi-port tees comply with the lead-free requirements of the US safe drinking water act.

Specs

–
Size:

3/4" x 1/2"

Number of Outlets:

2

Connection Type:

Compression

Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy