Apply to be a TradeMaster!
Main product image of ResSeal Multipurpose Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (250g Cartridge)
Magnifying glass
Hover image to zoom

ResSeal Multipurpose Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (250g Cartridge)

Brand:
ResSeal
SKU:
RS-CAR
Rating:
(0)
Q&A:
(0)
ResSeal Multipurpose Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (250g Cartridge)
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 52 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
250g

Description

–

ResSeal is a high-performance and self-leveling 2-part epoxy based sealant and coating.  ResSeal is formulated for rust prevention and corrosion control.  ResSeal quickly seals and repairs leaks, while also restoring corroded surfaces all with minimal downtime.  ResSeal cures underwater and forms a tight bond to many surfaces including concrete, stainless steel, metal, fiberglass and wood.

Features:

  • 100% solids, VOC Free
  • Surface tolerant
  • Adheres to vertical surfaces
  • Excellent immersion resistance
  • Long-term protection with minimal down time
  • Self-leveling epoxy based system
  • Easy application: brush, roll or spray
  • Moisture tolerant/adheres to damp surfaces
  • Seals leaks with quick return to service
  • Bonds chemically and mechanically to the substrate
  • Maximum strength adhesion - 2,500 psi
  • Multipurpose epoxy adhering to concrete, stainless steel and more

Uses:

  • Secondary Containment
  • Cooling Towers
  • Manholes
  • Drain Pans
  • Flooring
  • Lift Stations
  • Wet Wells
  • Tank Linings
  • Pipelines

Coverage:

8sf if applied at 10 mils thick and 4sf if applied at 20 mils thick. Allow for loss in mixing and application.

*Includes a mixing nozzle

Specs

–
Color:

Gray

Type:

Sealant

Product Type:

Sealant

Volume:

250g

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy