Apply to be a TradeMaster!
Main product image of ResSeal Flex Flexible Epoxy Based HVAC Sealant & Coating, Elastomeric & Corrosion Resistant (1 Gallon)
Magnifying glass
Hover image to zoom

ResSeal Flex Flexible Epoxy Based HVAC Sealant & Coating, Elastomeric & Corrosion Resistant (1 Gallon)

Brand:
ResSeal
SKU:
RSF-GAL
Rating:
(0)
Q&A:
(0)
ResSeal Flex Flexible Epoxy Based HVAC Sealant & Coating, Elastomeric & Corrosion Resistant (1 Gallon)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 4 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
1 Gallon

Description

–

ResSeal Flex is a versatile, surface tolerant elastomeric industrial maintenance coating and joint compound offers moderate chemical resistance and outstanding adhesion to a wide variety of substrates including asphalt and concrete. Forms excellent barrier over sand, dirt or rock when applied to suitable geotextiles.

Features:

  • 100% solids, VOC Free
  • Surface tolerant
  • Outstanding flexibility, >150% elongation 
  • Same ResSeal protection with added flexibility 
  • Long-term protection with minimal down time
  • Self-leveling epoxy based system
  • Easy application: brush or roll
  • Seals leaks with quick return to service
  • Bonds chemically and mechanically to the substrate
  • Multipurpose epoxy adhering to concrete, stainless steel and more

Uses:

  • Secondary Containment
  • Expansion joint filler 
  • Crack filler 
  • Liner over earth and geotextile 
  • Secondary Containment 

Coverage:

267sf per gallon if applied at 6 mils and 80sf per gallon if applied at 20 mils thick. Allow for loss in mixing and application.



 

Specs

–
Color:

Gray

Volume:

1 Gallon

Type:

Sealant

Product Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy