Apply to be a TradeMaster!
Main product image of ResSeal Paste Grade Trowelable Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (1 Gallon)
Magnifying glass
Hover image to zoom

ResSeal Paste Grade Trowelable Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (1 Gallon)

Brand:
ResSeal
SKU:
RSPG-GAL
Rating:
(0)
Q&A:
(0)
ResSeal Paste Grade Trowelable Epoxy Based HVAC Sealant & Coating, Corrosion Resistant (1 Gallon)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
1 Gallon

Description

–

ResSeal Paste Grade is a two-component 100% solids trowel-grade epoxy sealant and coating.  ResSeal Paste Grade has excellent chemical resistance to a wide range of petrochemicals, fuels, organic/inorganic acids and alkalis. ResSeal Past Grade has a long recoat window which allows it to be top-coated up to 14 days, depending on temperatures. ResSeal Past Grade forms a tight bond to many surfaces including concrete, stainless steel, metal, fiberglass and wood.

Features:

  • 100% solids, VOC Free
  • Great for vertical repairs
  • No shrinkage, expansion or distortion
  • Seals leaks with quick return to service
  • Bonds chemically and mechanically to the substrate

Uses:

  • Cooling Towers
  • Refinish Damaged Surfaces
  • Leak Repair
  • Tank Linings
  • High strength structural adhesive for metal bonding

Coverage:

12.8sf per gallon if applied at 125 mils. Allow for loss in mixing and application.


Specs

–
Type:

Sealant

Color:

Gray

Product Type:

Sealant

Volume:

1 Gallon

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy