Apply to be a TradeMaster!
Main product image of ResSeal Rust Inhibitor Surface Tolerant Epoxy Paint Corrosion Resistant Sealant & Coating (1 Gallon)
Magnifying glass
Hover image to zoom

ResSeal Rust Inhibitor Surface Tolerant Epoxy Paint Corrosion Resistant Sealant & Coating (1 Gallon)

Brand:
ResSeal
SKU:
RSRI-GAL
Rating:
(0)
Q&A:
(0)
ResSeal Rust Inhibitor Surface Tolerant Epoxy Paint Corrosion Resistant Sealant & Coating (1 Gallon)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
1 Gallon

Description

–

ResSeal Rust Inhibitor is a surface tolerant, penetrating coating designed to be used without a primer or topcoat to seal concrete or protect metal from atmospheric corrosion. It can easily be applied by brush or roller at 4 to 8 mils over manually prepared surfaces where blasting is not allowed.

Features: 

  • 100% solids, VOC Free
  • Corrosion Resistant
  • Surface tolerant
  • Exceptional wetting characteristics

Uses:

  • Corroded or Rusted Surfaces
  • Pipe exterior and pipe racks
  • Support columns
  • Tank Tops
  • Bolted connections
  • Edge and corner protection

Coverage:

401sf per gallon if applied at 4 mils and 200sf per gallon if applied at 8 mils thick. Allow for loss in mixing and application.

Specs

–
Product Type:

Sealant

Color:

Gray

Volume:

1 Gallon

Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy