Apply to be a TradeMaster!
Main product image of Copper Well Assembly w/ 3" Insertion, 123870A
Magnifying glass
Hover image to zoom

Copper Well Assembly w/ 3" Insertion, 123870A

Brand:
Resideo
SKU:
123870A
Rating:
(1)
Q&A:
(0)
Copper Well Assembly w/ 3" Insertion, 123870A
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Insulation
1-1/2"

Description

–
3/4" Copper Well, 1-1/2" Insulation, 3" Insertion

Specs

–
Size:

3/4"

Product Type:

Well

Material:

Copper

Insertion Length:

3"

Insulation:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of Copper Well Assembly w/ 3" Insertion, 123870A
Copper Well Assembly w/ 3" Insertion, 123870A
SKU: 123870A
(1)
3/4"
3/4" Aquastat Well
SKU: 121371B-OMI
3/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product and price

use them on boilers always works great
Alex
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy