Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps, AT150B1237
Magnifying glass
Hover image to zoom

Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps, AT150B1237

Brand:
Resideo
SKU:
AT150B1237
Rating:
(0)
Q&A:
(0)
Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps, AT150B1237
Magnifying glass
Hover image to zoom
$43.17 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Clamp, Plate, Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F

Description

–
Features:
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
  • Electrical Ratings -Primary Voltage: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • Electrical Connections (Primary)(in.): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Connections (Secondary)(in.): 9 in. leadwires with 1/4 in. male quick-connects with plastic (2) end covers
  • Electrical Ratings -Output 24 Vac at 50 VA
  • Dimensions (in.): 1 11/16 in. high x 3 1/2 in. wide x 1 3/4 in. deep
  • Temperature Ratings (F): -20 F to +105 F
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: B, D, E models. File# E14881
  • Approvals, Canadian Standards Association: CSA Certified: A & B models
  • Includes : Plastic end caps
  • Specs

    –
    Application:

    24v Controls

    Voltage (Primary):

    240V

    120V

    208V

    Voltage (Secondary):

    27.5 V.O.C.

    Mount:

    Clamp

    Plate

    Foot

    VA Rating:

    50

    Wiring:

    9" leadwires

    2 Screw Terminals

    Electrical Output:

    24 Vac at 50 VA

    Hertz:

    60

    Temperature Range (F):

    -20°F - 105°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Voltage (Primary)
    Voltage (Secondary)
    Mount
    VA Rating
    CURRENT ITEM
    Product Image of Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps, AT150B1237
    Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps, AT150B1237
    SKU: AT150B1237
    24v Controls
    240V
    120V
    208V
    27.5 V.O.C.
    Clamp
    Plate
    Foot
    50
    Air Conditioning
    Heating
    208V
    240V
    120V
    24v
    Foot
    50
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy