Apply to be a TradeMaster!
Main product image of Transformer, 50VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 50VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:
90-T50F3
Rating:
(3)
Q&A:
(1)
Transformer, 50VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$40.92 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Air Conditioning

Heating

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

VA Rating:

50

Mount:

Foot

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage (Secondary)
Hertz
VA Rating
Mount
Air Conditioning
Heating
24v
60
50
Foot
24v Controls
27.5 V.O.C.
60
50
Foot
Plate
Clamp

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product, great price so that I can stock a backup

The brand name I wanted at a price
Paul the boss
Gary In.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product solved our problem cost was ok

Product was used in one of our Geo thermal units which we have over 200 in use now at are retirement home. The product had the same bolt pattern and wiring colors as original one from manufacturer. I do wish that the came with flag terminals on the wires.
Maintech 2
Cincinnati,Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for having the right product.

It got my groundter heat pump running and thanks for having the product I needed.
Don
Waldorf, Maryland
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the White Rogers 90-T50F3 transformer? Needed are: length, width, height, and the center to center distance between the foot mounting holes. The same is also needed for the White Rogers 90-T75C3 transformer.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 90-T50F3 is 2 3/8" x 2 1/8" x 2 1/2". The distance between the mounting holes is 2 13/16". The 90-T75C3 measures 3 3/8" x 3" x 2 3/8", with 3 9/16" between its mounting holes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy