Apply to be a TradeMaster!
Main product image of Foot Mounted 120 Vac Transformer w/ 12" Leadwires & Energy Limiting Overload Protection, AT87A1049
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer w/ 12" Leadwires & Energy Limiting Overload Protection, AT87A1049

Brand:
Resideo
SKU:
AT87A1049
Rating:
(0)
Q&A:
(0)
Foot Mounted 120 Vac Transformer w/ 12" Leadwires & Energy Limiting Overload Protection, AT87A1049
Magnifying glass
Hover image to zoom
$109.03 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
Used primarily for powering 24V air conditioning circuits. Can also be used in other applications that do not exceed the listed ratings.

Features
  • Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements.
  • Meets NEMA Standard DC20-1992.
  • Transformer marked NEMA Type E.
  • Overload protection provided.
  • Color-coded leadwires for primary connections.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 12 in. leadwires and energy limiting overload protection
  • Electrical Ratings-Primary: 120 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 12? Lead Wires
  • Electrical Connections (Secondary)(in.): 12? Lead Wires
  • Electrical Ratings-Output: 24 Vac at 48 VA
  • Dimensions: 2-15/16 in. deep x 2-7/32 wide
  • Temperature Ratings: -20 F to +105 F
  • Includes: Energy limiting overload protection

Specs

–
Application:

24v Air Conditioning Circuits

Mount:

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

Type E

Depth (Inches):

2-15/16"

Width:

2-7/32"

VA Rating:

48

Wiring:

12" Leadwires

Electrical Output:

24 Vac at 48 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Mount
Voltage (Secondary)
Hertz
VA Rating
CURRENT ITEM
Product Image of Foot Mounted 120 Vac Transformer w/ 12" Leadwires & Energy Limiting Overload Protection, AT87A1049
Foot Mounted 120 Vac Transformer w/ 12" Leadwires & Energy Limiting Overload Protection, AT87A1049
SKU: AT87A1049
24v Air Conditioning Circuits
Foot
26.5 V.O.C.
60
50
48

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy