Apply to be a TradeMaster!
Main product image of Foot Mounted 480 Vac Transformer w/ 12" Lead Wires & Internally Fused Secondary for Overload Protection, AT88A1047
Magnifying glass
Hover image to zoom

Foot Mounted 480 Vac Transformer w/ 12" Lead Wires & Internally Fused Secondary for Overload Protection, AT88A1047

Brand:
Resideo
SKU:
AT88A1047
Rating:
(0)
Q&A:
(0)
Foot Mounted 480 Vac Transformer w/ 12" Lead Wires & Internally Fused Secondary for Overload Protection, AT88A1047
Magnifying glass
Hover image to zoom
$161.36 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
2-15/16"
Product Highlight: Depth (Inches)
3-5/16" Depth

Description

–
Powers 24 Vac air conditioning circuits and other applications that do not exceed the listed ratings

Features
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Overload protection provided.
  • Color-coded leadwires for primary connections


Specifications
  • Electrical Ratings-Primary: 480 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 12" Lead Wires
  • Electrical Connections (Secondary)(in.): 12" Lead Wires
  • Electrical Ratings-Output: 24 Vac at 75 VA
  • Dimensions: 2 15/16 in. high x 2 3/16 in. wide x 3 5/16 in. deep
  • Temperature Ratings: -20 F to 105 F
  • Includes: Internally fused secondary for overload protection.

Specs

–
Application:

Air Conditioning

Mount:

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

60

50

VA Rating:

75

Height:

2-15/16"

Width:

2-3/16"

Depth (Inches):

3-5/16"

NEMA Rating:

None

Temperature Range (F):

-20°F - 105°F

Wiring:

12" Leadwires

Electrical Output:

24 Vac at 75 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
VA Rating
CURRENT ITEM
Product Image of Foot Mounted 480 Vac Transformer w/ 12" Lead Wires & Internally Fused Secondary for Overload Protection, AT88A1047
Foot Mounted 480 Vac Transformer w/ 12" Lead Wires & Internally Fused Secondary for Overload Protection, AT88A1047
SKU: AT88A1047
Foot
26.5 V.O.C.
75
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy