Apply to be a TradeMaster!
Main product image of Mixing Valve Repair Kit, For AMX Series Valves, 90-130F
Magnifying glass
Hover image to zoom
Mixing Valve Repair Kit, For AMX Series Valves, 90-130F
Magnifying glass
Hover image to zoom
$78.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Temperature Range (F)
90°F - 130°F
Product Highlight: Used With
AMX100-AMX102 Series Valves

Description

–


Specifications
  • Description: AMX element, spring, plug assembly( Does not fit AM-1 Series)
  • Connection Type: Union NPT
  • Pipe Size (inch): 1"
  • Operating Temperature Range (F): 90 F to 130 F
  • includes: Replacement element, spring, o-ring

Specs

–
Max Temp (F):

130°F

Temperature Range (F):

90°F - 130°F

Application:

Replacement Part

Used With:

AMX100-AMX102 Series Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I do not see an installation guide. Really want to make sure I can handle the repair, before purchasing.

Asked by tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom, thanks for writing in. 1. Read the instructions that come with the repair kit before beginning installation. 2. Turn off the power to the Honeywell unit before beginning installation. 3. Remove the cover of the Honeywell unit and locate the defective part that needs to be replaced. 4. Disconnect any wires connected to the defective part and remove it from the unit. 5. Install the new part included in the repair kit, making sure to connect any wires that were disconnected from the old part. 6. Replace any other parts that may have been damaged during removal of the defective part, if necessary. 7. Reattach the cover of the Honeywell unit and turn on power to test for proper operation of all components in the system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy