Apply to be a TradeMaster!
Main product image of 1" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)

SKU:
DS06-102-SUT-LF
Rating:
(6)
Q&A:
(0)
1" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom
$138.29 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1"

Description

–
Overview
The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Dimensions: 8 5/8" High x 6" Long
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Single-Union Threaded
  • Approvals, ASSE: Certified 1003-2027
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

–
Size:

1"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Outlet Type:

Union FNPT

Inlet Type:

Union FNPT

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Single-Union Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Develops A Whining Noise

We Have Installed Several Of These In Our Hotels In Blowing Rock, North Carolina Where The City Water Pressure Tends To Be Too High. Not Everyone, But Most Have Developed A Whining Noise, That Can Be Heard Throughout The Building, When Water Is Running After A Period Of Six Months To Two Years And Have To Be Removed And Replaced. We Were Replacing Them With The Same Valve From Honeywell, But Now Have Gone To A Different Valve Which Does Not Develop The Same Symptom. We Have Called Honeywell About This Issue, But They Say That They Have Never Heard Of It And Have Not Offered Any Help. My Experience Proves Different As We Have Had It Happen Four Times At Our Various Locations.
TP
Blowing Rock, North Carolina
5 months ago
Was this review helpful to you?

Great product! Great price! Great service!

I was able to save several hundred dollars from the oem selling the same part
Jn
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service!

When our valve started leaking, I thought it would cost a fortune to repair. SupplyHouse not only made finding a replacement easy, they handled my ordering mistake (wrong size) and swiftly sent me the right one! I hope I never need to order another repair part, but if I do it is a relief to know I can count on SupplyHouse to be there for me.
Carl
Gaithersburg, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I have installed many of these pressure reducing valves and have always been happy with them. I love the dialset feature; it eliminates running back and forth with a gadget to check water pressure.
MC
South Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from Supply House again.

Original product failed, Supply House came through with a replacement quickly. Can't thank them enough.
R the Plumber
Los Angles, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use the SupplyHouse for my plumbing needs

The valve quslity was good and received sooner than expected.
Ken
Groveland, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy