Shop Resideo Sale
Main product image of 2" Pressure Gauge, Back Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

2" Pressure Gauge, Back Mount (0-100 PSI)

Brand:
Bluefin
SKU:
GEP-100-BK
Rating:
(1)
Q&A:
(0)
2" Pressure Gauge, Back Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$6.24 each
In Stock
In Stock
Get 275 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Mount
Back

Specs

–
Measures:

Pressure

Dial Size:

2"

Connection Size:

1/4"

Max Pressure (PSI):

100

Connection Type:

Threaded

PSI Range:

0-100

Mount:

Back

Type:

Dry

Accuracy:

+/- 2%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Measures
Dial Size
Max Pressure (PSI)
Connection Type
PSI Range
CURRENT ITEM
Product Image of 2" Pressure Gauge, Back Mount (0-100 PSI)
2" Pressure Gauge, Back Mount (0-100 PSI)
SKU: GEP-100-BK
(1)
Pressure
2"
100
Threaded
0-100
Pressure
2"
100
1/4" NPT
0-100

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Terrible quality

We have had roughly 4 of these gauges go bad on us. 2 Leaked shortly after installation and a couple of others didn't read zero PSI right out of the box.
S. Solar
Massachusetts
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy