Apply to be a TradeMaster!
Main product image of 3/4" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)

Brand:
Resideo Braukmann
SKU:
DS06-101-SUT-LF
Rating:
(5)
Q&A:
(2)
3/4" Single Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom
$105.60 each
In Stock
In Stock
Get 103 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"

Description

Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Dimensions: 8 5/8" High x 6" Long
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Single-Union Threaded
  • Approvals, ASSE: Certified 1003-2027
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

Size:

3/4"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Single-Union Threaded

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1/2" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU: PXBV050-DZR
Bluefin

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Would not buy again

Worked fine initially. After approximately 2 1/2 years the plastic cap cracked and had a major leak.
corncrasher
idaho
1 years ago
Was this review helpful to you?

Great valves at an affordable price

I installed a few of these valves on properties I help manage and I have had a great experience with them. They are sturdy and well-built, I especially like the built in strainer that protects the regulator from debris in the water and the built in pressure gauge ports. Despite the low price, the build quality on these valves is excellent and they are made in Germany. They are a great option for various plumbing and irrigation applications.
fluffy
Santa Barbara, CA
2 years ago
Was this review helpful to you?

yes

This is the 2nd Pressure valve that i got. The first one i put on the water pressure went up to a 120 pounds at 2 different times. i called you for a new one and i put it on and i did not have any problem again.
bob
lebanon,pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

everything I expected

This was a direct replacement to my old regulator. It fit right in place like a glove and works like a charm
bob jr
blairsville, pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice device

* Compact * Visible pressure setting dial * Brand recognition * reasonably priced
Herman Hoggenflogger
Southern California
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can 3/4" threaded male or female PVC be connected to this valve.

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes a 3/4" Male adapter will thread in.

Was this review helpful to you?

Q: Is this 3/4" female NPT thread?

Asked by Tony 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, one side is 3/4" female threaded with a union connection the other side is 3/4" female threaded directly into the unit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy