Apply to be a TradeMaster!
Main product image of Automatic air vent with built-in shut off valve, EPDM seat disc and O-ring
Magnifying glass
Hover image to zoom

Automatic air vent with built-in shut off valve, EPDM seat disc and O-ring

SKU:
EA122A1028
Rating:
(9)
Q&A:
(0)
Automatic air vent with built-in shut off valve, EPDM seat disc and O-ring
Magnifying glass
Hover image to zoom
$42.90 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Max Pressure
90 psi
Product Highlight: Temperature Range (F)
140°F - 212°F
Product Highlight: Min Temp (F)
140°F Min Temp

Description

–
Note: This product is intended for potable water plumbing.

The Honeywell Braukmann EA122A Automatic Air Vent purges air from high pressure mains and equipment in hot or cold closed water systems

Description: Automatic air vent with built-in shut off valve; EPDM seat disc and O-ring.
Application: Potable water installations

Features
  • Includes removable float/valve assembly for easy servicing.
  • Not for use in steam systems.
  • Body, cover and float assembly made of thermoplastics.
  • Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing light concentrations of propylene glycol, mineral oils, or petroleum-based oils.
  • Oil resistant seal.
  • EPDM seat disc and O-ring.
Specifications
  • Connection Type: NPT Male
  • Connection Size (in.): 1/8 in.
  • Size (inch): 1/8 in.
  • Maximum Safe Operating Pressure (psi): 90 psi
  • Maximum Safe Operating Pressure (kPa): 620 kPa
  • Maximum Operating Temperature (F): 212 F
  • Maximum Operating Temperature (C): 100 C
  • Dimensions (in.): 5 1/4 in. long x 1 7/8 in. diameter
  • Dimensions (mm): 133 mm long x 48 mm diameter
  • Corrosion Resistant: Internal parts made of corrosion-resistant and chemical-resistant materials for use with hydronic systems that may contain concentrations of propylene or ethylene glycol, mineral oils, or petroleum-based oils.

Specs

–
Application:

Main Vent

Size:

1/8"

System Type:

Hydronic (Water)

Type:

Built-In Check

Max Pressure:

90 psi

Temperature Range (F):

140°F - 212°F

Min Temp (F):

140°F

Max Temp (F):

212°F

Material:

Thermoplastic

Body Pattern:

Straight

Mount:

Straight

Adjustability:

Non-Adjustable

Thread Type:

Male

Thread Size:

1/8"

Height:

5-1/4"

Diameter (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB050-018
Bluefin

Product Reviews

4.56 out of 9 reviews
88% would recommend this product
4.56
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

only dependable vent out there

every system i serve has one , never a air problem
vaporman
cleveland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Device

Used it to right after my well pressure tank to remove air as well as methane gas that comes in from my well, connected a line to outside for it to vent above the roof line. No More Spurts of air, No more burning water and no more headaches like I was getting non-stop.
Jason
Salem, VA
9 years ago
Was this review helpful to you?

works great

excellent choice for use with a whole house hot water circulation pump. (potable water)
RC
Waterloo N.Y.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced one that was leaking

Replace one at my mom's home that was leaking. Was straight forward to replace and is working as it should. Was very pleased with SupplyHouse, they shipped the item as promised and it arrived on time. Was over Thanksgiving so was relieved it arrived when it did.
NLs
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and service

Works as designed. Delivered in a timely manner. I am thoroughly satisfied with PEX's service, the product and the price.
Bill the sailor
Cazenovia, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality valve

Valve is used on a recirculator pump for a Vertec water heater. The water system has high amounts of sulfur gas which the valve vents with no problem. Without the valve the pump would have a very short life. Also nice not having the hot water spit at you with rotton egg smell when turned on.
Plummer Jay
Norwich,NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didnt work for me

My residential hot water heater was accumulating air overnight then blasting it out when opening a faucet in the mornings. I installed it at the highest point after the water heater, turned it on, but made no change for me. Doesnt seem to work.
Gbikegregory
Missouri
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

detail description, would purchase again

fast service, detailed description, just what I needed, would purchase other products..thanks,
Handy Man Fran
Dalton, Ga
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

I have air in my water lines. I use this to purge the air out. I hated when the water would spur out of the kitchen faucet. This is my second one, they both work great.
Waterboy
Roanoke, VA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy