Apply to be a TradeMaster!
Main product image of 1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB050-018
Rating:
(2)
Q&A:
(0)
1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$5.29 each
BOX UP & SAVE 17%
$351.20 box of 80
$4.39 each
In Stock
In Stock
Get 468 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female, Male Thread Type

Specs

–
Application:

Heating

Size:

1/2" x 1/8"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Lead Free
Material
Thread Type
Heating
1/2" x 1/8"
Yes
Brass
Female
Male
Heating
1/2" x 1/8"
Yes
Brass
Male
Female

You May Also Need

1/2" x 1/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB050-025
Bluefin
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I needed when I needed it.

Great pricing and fast service insure I will be a repeat customer. My part is what I needed to complete a project. They may not be pretty and shiny but are outside and work great. Besides, The chickens will not care as long as they have water!!!
JamesBBK
Pittsburg, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The fitting worked

I used this to reduce from a tee to a water pressure gauge in a residential supply line. With Teflon tape and a little pipe thread sealant it did seal up ok and held 80 psi, so for the money it was satisfactory. As far as Supply House, they ship product out right away. Second time I've ordered from them, no complaints and I'll surely use them again.
Big Dave PipeWrenchHead
Latrobe PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy