Apply to be a TradeMaster!
Main product image of Automatic Air Vent with Built-in Shutoff Valve for Hydronic Heating Systems
Magnifying glass
Hover image to zoom

Automatic Air Vent with Built-in Shutoff Valve for Hydronic Heating Systems

SKU:
EA122A1002
Rating:
(35)
Q&A:
(4)
Automatic Air Vent with Built-in Shutoff Valve for Hydronic Heating Systems
Magnifying glass
Hover image to zoom
$39.71 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Max Pressure
90 psi
Product Highlight: Min Temp (F)
140°F Min Temp
Product Highlight: Temperature Range (F)
140°F - 212°F

Description

–
Note: This product is intended for hydronic heating Systems. Do not use in steam systems.

The Honeywell Braukmann EA122A Automatic Air Vent purges air from high pressure mains and equipment in hot or cold closed water systems.
  • Includes removable float/valve assembly for easy servicing.
  • Not for use in steam systems.
  • Body, cover and float assembly made of thermoplastics.
  • Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing light concentrations of propylene glycol, mineral oils, or petroleum-based oils.
  • Oil resistant seal.
  • EPDM seat disc and O-ring.
  • Description: Automatic air vent with built-in shutoff valve and leakage guard, oil resistant
  • Application: Hydronics
  • Connection Type: NPT Male
  • Connection Size (in.): 1/8"
  • Size (inch): 1/8"
  • Maximum Safe Operating Pressure (psi): 90 psi
  • Maximum Safe Operating Pressure (kPa): 620 kPa
  • Maximum Operating Temperature (F): 212 F
  • Maximum Operating Temperature (C): 100 C
  • Dimensions (in.): 5-1/4" long x 1 7/8" diameter
  • Dimensions (mm): 133 mm long x 48 mm diameter
  • Corrosion Resistant: Internal parts made of corrosion-resistant and chemical-resistant materials for use with hydronic systems that may contain concentrations of propylene or ethylene glycol, mineral oils, or petroleum-based oils.

Specs

–
Application:

Main Vent

Size:

1/8"

System Type:

Hydronic (Water)

Type:

Built-In Check

Max Pressure:

90 psi

Max Temp (F):

212°F

Min Temp (F):

140°F

Temperature Range (F):

140°F - 212°F

Material:

Thermoplastic

Body Pattern:

Straight

Mount:

Straight

Adjustability:

Non-Adjustable

Thread Type:

Male

Thread Size:

1/8"

Height:

5-1/4"

Diameter (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Automatic air vent with built-in shut off valve, EPDM seat disc and O-ring
SKU: EA122A1028
Resideo Braukmann
1" Air Scoop
SKU: 431-6
Taco

Product Reviews

4.94 out of 35 reviews
100% would recommend this product
4.94
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 35 reviews

Thank you working good

On my system
None
Nine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, would purchase again.

This was very easy to install, I put WD 40 on the threads and let that soak for a couple days, the old one came out easily the new one threaded down easily with no leaks, functions very well, bled the air out of the line quickly.
Wild Bill
Conneaut Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service..Good quality!!!

You guys are awesome!!!!! Place the order is really easy and best of all , service is really good . I place the order today And I receive my order the next day . Thanks !!! GIL.
Gil. Martínez
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always come back to supplyhouse.com

EASY REPLACEMENT / EXCELLENT PRICE
Rick
Hanover PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best air purging valve

It is an excellent product. It is used on my hot water boiler to remove the air. My tankles boiler is a water flow dependent and if there air it does not work. The big advantage of the valve besides removing the air is that can be removed to be cleaned without opening the plumbing thus you do not introduce air.
George
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and good value

Bought product for in floor heating boiler. Liked the feature that it can be shut off for cleaning if needed. Excellent quality and good value and yes I would buy this product again if needed.
Roger
Okemos, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Braukmann air valve

Excellent product, fair price, timely and rapid delivery,
Admiral Bill
Central New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air vent

This vent comes with a shut-off so you can rebuild the vent without having to remove it.
Brad
Randolph Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great purchase

quick delivery-easy install -worked great-havn,t had to purge air from lines since installing new vent
jim
michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent valves

Parts were delivered promptly. So far working good, not leaking like ones I replaced. System has not been turned on yet, waiting for winter. Don't expect any issues.
Jim
Cleveland, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Looking for a auto vent to vent natural gas from well water. This would be placed above hot water tank(in hot water line) to vent outside. Would this vent work?

Asked by Tom 13 years ago

Add your answer

* Required Field
-

This valve will vent then gas out of the stem only. The efficiency would be increased by mounting the valve at the top of a bleed-off trap.

Was this review helpful to you?
-

Yes it will, I used one on a hot water heating system to vent air.

Was this review helpful to you?

Q: I understand this vents air under positive pressure, but if the system looses pressure, does it allow air to enter the system? IE.. if it is a float, how does it prevent the situation of lower system pressure than atmospheric? In the case of a system leak or negative pressure condition, can the vent allow air to enter?

Asked by CHCinc 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes its a 2 way vent.... the only way to stop air from going back in, is to close it off. If the boiler is not piped properly the hyvent can also suck in air when the circulator kicks on.... kpc

Was this review helpful to you?
- Another PexSupply Customer

in most hydronic set ups (even closed systems), there is a water inlet (a pressure valve) which will add more water to keep the pressure recommended for your boiler/system (mine is 12-15psi). therefore, a hydronic system will not have a lower than atmospheric pressure unless the water inlet does not function. If somehow you create a vacuum in your system then first your expansion tank (if any) will kick in and then this valve would probably let some air. In case of a water leak - if your water inlet does not work, the air will come in from the place the water is leaking... so it does not have to be the valve.

Was this review helpful to you?
- Another PexSupply Customer

If the system loses pressure, the valve WILL allow air to enter the system to prevent negative pressure. The water enters the body of the vent and lifts the float when all of the air is gone. If the system loses pressure and water drains from the vent assembly, the float drops and allows air to enter.

Was this review helpful to you?

Q: May I switch out a maid-o-mist auto vent and use this one in its place?

Asked by Bert 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can do this.

Was this review helpful to you?

Q: What is the difference between EA122A1002 and EA122A1028?

Asked by Donnie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part EA122A1002 is designed for use in heating systems, while EA122A1028 is for plumbing systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy