Shop Resideo Sale
Main product image of Automatic backwash control, fits 1/2 in. to 2 in
Magnifying glass
Hover image to zoom

Automatic backwash control, fits 1/2 in. to 2 in

SKU:
MV876B1018
Rating:
(4)
Q&A:
(1)
Automatic backwash control, fits 1/2 in. to 2 in
Magnifying glass
Hover image to zoom
$345.39 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
10 Watts
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
6-5/16" Depth

Description

–
The MV876B Automatic-Backwash Control is available as an accessory. This control is fitted to the drain valve and is programmed by the user to automatically perform the backwash function according to the desired interval.

Specifications
  • Description: Automatic backwash control, fits 1/2 in. to 2 in. F76S models and F74C models.
  • Interval Selection: 16 field selectable via keypad
  • Display: Digital
  • Backwash Intervals: 16 Adjustable intervals from 4 min to 3 months
  • External Control Connections: Remote Activation
  • Battery Backup: Yes, 4xAA
  • Electrical Ratings: 24 Vac, 10 W
  • Cycle Time: 20 Seconds
  • Dimensions: 6 in. high, 2-3/4 in wide, 6-5/16 in. deep

Features
  • Bayonet fitting simplifies upgrade to automatic backwash.
  • 16 field-selectable backwash intervals (from every four minutes to once every three months) eliminate need for external timer.
  • Connections for external control on the MV876 provide for use in automated systems and differential pressure control.
  • MV876 can be manually activated to initiate backwash.
  • Battery (AA) backup to insure completion of backwash cycle in spite of power loss.

Specs

–
Product Type:

Backwash Control

Features:

Digital Display

Remote Activation

Voltage:

24V

Wattage:

10

Time Cycle:

20 seconds

Height (Inches):

6"

Width:

2-3/4"

Depth (Inches):

6-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.25 out of 4 reviews
67% would recommend this product
3.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Fast shipping
Ken
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flush cycles too short, unit fails in weeks

I have tried two of these units and each has failed in a matter of weeks. Worse, the failure mode is that it fails to stop, so it continuously runs a flush cycle as soon as it completes the last one, regardless of the delay setting. This wastes a LOT of water until the problem is discovered. when working, the unit runs the flush cycle far too quickly, completing in 10-15 secs. To flush properly it needs about 30 seconds. This means you will be setting the cycle much more frequently than needed.
hfpierson
Monterey, CA
6 years ago
Was this review helpful to you?

Valve Cycles too Rapidly

Manufacturer specifications report a 25 second cycle time however, the timer controlling the motor completes one full rinse cycle in 10 seconds, with the valve in the full open position for only 2 seconds. This is not long enough to clear the accumulated debris, however manually operating the valve is effective. Hopefully this issue is unique to this unit and a smooth exchange will ensue.
Well, that's a deep subject.
Chicago
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

This eliminates the need to constantly moniter the filter.
Bertie
Centralia WA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product require a transformer?

Asked by Jim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this product does require a transformer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy