Apply to be a TradeMaster!
Main product image of 208 or 240 Vac 2 pole Definite Purpose Contactor (30 A), DP2030C5011
Magnifying glass
Hover image to zoom

208 or 240 Vac 2 pole Definite Purpose Contactor (30 A), DP2030C5011

Brand:
Resideo
SKU:
DP2030C5011
Rating:
(0)
Q&A:
(0)
208 or 240 Vac 2 pole Definite Purpose Contactor (30 A), DP2030C5011
Magnifying glass
Hover image to zoom
DP2030C5011 has been discontinued
Discontinued July 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
208/240 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (30 A), DPL2030C5011
Brand:
Resideo
SKU:DPL2030C5011
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
208 VAC, 230 VAC
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 208 Vac/240 Vac
  • Poles: 2
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 2.2" high x 3.31" wide x 2.17" deep

Specs

–
Application:

PowerPro Definite Purpose Contactor

Poles:

2

Amperage:

30

Voltage:

208 VAC

230 VAC

Temperature Range (F):

-4°F to 149°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage