Apply to be a TradeMaster!
Main product image of 120 Vac 3 Pole Deluxe PowerPro Definite Purpose Contactor (50 A), DP3050B5001
Magnifying glass
Hover image to zoom

120 Vac 3 Pole Deluxe PowerPro Definite Purpose Contactor (50 A), DP3050B5001

Brand:
Resideo
SKU:
DP3050B5001
Rating:
(1)
Q&A:
(0)
120 Vac 3 Pole Deluxe PowerPro Definite Purpose Contactor (50 A), DP3050B5001
Magnifying glass
Hover image to zoom
$150.44 each
In Stock
In Stock
Get 7 Mon, Aug 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 50 A @ 240/277 Vac, 480 Vac, 600 Vac

Overview:
These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors.

Features:
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs.
  • Full array of replacement coils, contact sets and accessories available.
  • Coil Ratings Voltage: 120 Vac
  • Poles: 3
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): 1/4 in. quick-connects and #6 screws
  • Dimensions (in.): 3.1" high x 3.62" wide x 2.4" deep
  • Specs

    Application:

    PowerPro Definite Purpose Contactor

    Poles:

    3

    Amperage:

    50

    Voltage:

    120v

    Temperature Range (F):

    -4°F to 149°F

    Coil Ratings:

    120v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Poles
    Amperage
    Voltage
    CURRENT ITEM
    Product Image of 120 Vac 3 Pole Deluxe PowerPro Definite Purpose Contactor (50 A), DP3050B5001
    120 Vac 3 Pole Deluxe PowerPro Definite Purpose Contactor (50 A), DP3050B5001
    SKU: DP3050B5001
    (1)
    3
    50
    120v

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    good product, good price

    Perfect for many applications requiring contactors
    baketek
    illinois
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy