Apply to be a TradeMaster!
Main product image of 120 Vac 3 Pole PowerPro Deluxe Definite Purpose Contactor (90 A), DP3090B5007
Magnifying glass
Hover image to zoom

120 Vac 3 Pole PowerPro Deluxe Definite Purpose Contactor (90 A), DP3090B5007

Brand:
Resideo
SKU:
DP3090B5007
Rating:
(0)
Q&A:
(0)
120 Vac 3 Pole PowerPro Deluxe Definite Purpose Contactor (90 A), DP3090B5007
Magnifying glass
Hover image to zoom
$475.31 each
In Stock
In Stock
Get 7 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
90 Amps
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Overview:
These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors.

Features:
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 90A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs.
  • Full array of replacement coils, contact sets and accessories available.
  • Application: PowerPro Definite Purpose Contactor
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): 1/4 in. quick-connects and #6 screws
  • Contact Electrical Ratings (AFL @ 277, 480, 600 Vac): 90 A @ 240/277 Vac, 480 Vac, 600 Vac
  • Contact Electrical Ratings (Resistive @ 277, 480, 600 Vac): 95 A @ 240/277 Vac, 480 Vac, 600 Vac
  • Specs

    –
    Application:

    PowerPro Definite Purpose Contactor

    Poles:

    3

    Amperage:

    90

    Voltage:

    120v

    Product Type:

    Contactor

    Temperature Range (F):

    -4°F to 149°F

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Poles
    Amperage
    Voltage
    CURRENT ITEM
    3
    90
    120v
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy