Apply to be a TradeMaster!
Main product image of 1/8" NPT Air Vent - 150 psi, 240F, FV147
Magnifying glass
Hover image to zoom

1/8" NPT Air Vent - 150 psi, 240F, FV147

Brand:
Resideo
SKU:
FV147
Rating:
(6)
Q&A:
(1)
1/8" NPT Air Vent - 150 psi, 240F, FV147
Magnifying glass
Hover image to zoom
$9.29 each
In Stock
In Stock
Get 176 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
The Maxivent features a low profile, fit anywhere solid brass body and cover, and a high temperature polypropylene float.

Specs

–
System Type:

Hydronic (Water)

Size:

1/8"

Material:

Brass

Max Pressure:

150 psi

Thread Type:

Male

Max Temp (F):

240°F

Application:

Heating

Cooling

Diameter (Inches):

1-5/32"

Length (Inches):

2"

Body Pattern:

Angle

You May Also Need

ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank
SKU: 0066606
Watts

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

Worked as designed.
Harley
Hudson, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House was great!

I needed a locally hard to find item. Supply House had it in stock and shipped / delivered it within a few days with no expedited handling or shipping. Outstanding!
Don
Phoenix AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

The exact part I needed. Delivered faster than I could get Home. Amazing!
The Big Cuss
Shell Rock, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good air vent

For the price, and slim design, i now use these inside baseboard covers, and on air scoops. They work well and don't leak like the tacos. I only seen 1 fail and that was due to a pressure problem at boiler.
Bryan
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice.

So far they have worked quite well. Easy install and quiet when venting air. No complaints on these. I put one on everywhere I had a manual bleeder. Checked a few times and air is gone. No more running around with a screw driver and cup to catch the water/air mix.
playk8r
Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Well priced and serves its purpose
INV
San Diego, Ca.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Call it be installed horizontally or does it need to be in a vertical position for the internal float to function??

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it needs to be mounted w the vent UP.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy