Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection Thermometer w/ 2" Dial Size, GS200
Magnifying glass
Hover image to zoom

1/2" Sweat Connection Thermometer w/ 2" Dial Size, GS200

Brand:
Resideo
SKU:
GS200
Rating:
(5)
Q&A:
(2)
1/2" Sweat Connection Thermometer w/ 2" Dial Size, GS200
Magnifying glass
Hover image to zoom
$28.84 each
In Stock
In Stock
Get 245 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Temp (C)
121°C Max Temp
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Length
1-1/4"
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
32°F - 250°F

Description

–
Features:
  • Brass thermowell is included to allow the thermometer to be removed without draining the system
  • 2 inch dial
  • Steel case and brass well

Specs

–
Max Temp (F):

250°F

Max Temp (C):

121°C

Application:

Heating

Connection Type:

Sweat

Dial Size:

2"

Length:

1-1/4"

Connection Size:

1/2"

Temperature Range (F):

32°F - 250°F

Temperature Range:

0° to 121°C

Type:

Dry

Measures:

Celsius

Fahrenheit

Material:

Brass Well

Steel Case

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Max Temp (C)
Application
Connection Type
Dial Size
CURRENT ITEM
250°F
121°C
Heating
Sweat
2"
2" Thermometer w/ 1/2" Sweat Connection (32-Degree (F) to 250-Degree (F))
SKU: GTH2-50C
250°F
121°C
Heating
Sweat
2"

You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

As described

Fit well and quality is good.
Big Al
Silver Creek, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent thermometer.

Solders easily into any 1/2" sweat fitting. Thermometer is removable from the well so you can solder without messing it up. Pop it in, tighten the set screw and you're done. I set this up on the output of a thermostatic mixing valve that feeds a radiant floor loop. Now I can dial in the temp down to the degree with no problems. Cheaper than buying one of the fancy mixing valves with the gauge built in, plus this gauge is twice the size making it easy to read.. as long as you have adequate room.
Dustin1101
Dover, NH
11 years ago
Was this review helpful to you?

Good Solution

In our boiler loop project we were looking for thermometers that we could integrate (sweat) right in the piping. These were a great solution although we did notice they do take up about 1/4" in 1" pipe. But we have found them to be the answer we were looking for.
rackie
upstate, ny (snow country)
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Strange to solder in. Had to play some games
mdfun
Richmond
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not bad but I've seen better

This thermometer sits loosely in sweat well and needs to be held in place by a screw. Better one's I've seen have snug friction fit w. zero tolerance.
hotone
Nanaimo, BC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the internal diameter of the thermal well?

Asked by Dan 13 years ago

Add your answer

* Required Field
-

..375" or 3/8" Wayne & Marilyn Gorham

Was this review helpful to you?
-

1/2 copper pipe size... 5/8OD.

Was this review helpful to you?
-

My old caliper measures an OD of 3/8" on the stem of the Dial Thermometer that fits inside the thermowell. I might assume the ID of the Thermowell would be slightly large by a thou or two. Best regards ... Wes Kobelka

Was this review helpful to you?

Q: Does this product come with a thermowell?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, a brass thermowell is included to allow the thermometer to be removed without draining the system .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy