| Max Temp (C): | 121°C |
|---|---|
| Min Temp (C): | 0°C |
| Max Temp (F): | 250°F |
| Min Temp (F): | 32°F |
| Application: | Heating |
| Connection Type: | Sweat |
| Dial Size: | 2" |
| Length: | 1-1/4" |
| Connection Size: | 1/2" |
| Temperature Range (F): | 32°F - 250°F |
| Temperature Range: | 0° to 121°C |
| Measures: | Fahrenheit Celsius |
| Material: | Brass Well Steel Case |
| Mount: | Back |