Apply to be a TradeMaster!
Main product image of 3" Flanged Hydraulic Separator, HYDROSEP-107-F
Magnifying glass
Hover image to zoom

3" Flanged Hydraulic Separator, HYDROSEP-107-F

Brand:
Resideo
SKU:
HYDROSEP-107-F
Rating:
(0)
Q&A:
(0)
3" Flanged Hydraulic Separator, HYDROSEP-107-F
Magnifying glass
Hover image to zoom
$2,722.87 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Mon, Nov 30
Size: 
3"
1-1/4"
Connection Type: 
Flanged x Flanged

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Temp (F)
266°F Max Temp

Description

–
Take boiler installation to the next level with our magnetic hydraulic separators - a new addition to Resideo's comprehensive portfolio of hydronic products. Designed to simplify boiler piping for critical flow management between connected hydraulic circuits, these separators help keep the boiler and heat emitters clean as the dirt and magnetite are gathered in the separator, improving heat transfer with air removal.

Product Features
  • Flanged and union models
  • Insulation included
  • Ideal for residential and commercial applications
  • Metal mesh prevents reciprocal influence between circulators and compensates for flow differences, reducing system turbulence
  • Air bubbles inside circuits are separated and vented through upper air valve, minimizing water hammer
  • Magnet separates metal debris and dirt, which get flushed through bottom discharge valve, protecting the boiler system, pumps and heat exchanger
  • Insulated cover adds a layer of protection
Product Specifications
  • Temperature range: 32°F - 266°F
  • Maximum working pressure: 145 PSI (10 Bar)
  • Maximum pressure of air vent operation: 72 PSI (5 Bar)
  • Fluids used: Water, glycol-based solution (max. 50% glycol concentration)
  • Separator connections: ASME 150 lb flange
  • Air vent valve connection: 1/2"F
  • Discharge valve connection: 1"F

Specs

–
Size:

3"

Product Type:

Hydraulic Separator

Max Pressure (PSI):

145

Max Temp (F):

266°F

Features:

Magnetic

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Union Press Adapters (Pair), HS-PRESS-102
SKU: HS-PRESS-102
Resideo
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy