Apply to be a TradeMaster!
Main product image of High Limit, Manual Reset Aquastat Controller w/ 100-Degree (F) to 240-Degree (F) Operating Temp, L4006E1117
Magnifying glass
Hover image to zoom

High Limit, Manual Reset Aquastat Controller w/ 100-Degree (F) to 240-Degree (F) Operating Temp, L4006E1117

Brand:
Resideo
SKU:
L4006E1117
Rating:
(3)
Q&A:
(0)
High Limit, Manual Reset Aquastat Controller w/ 100-Degree (F) to 240-Degree (F) Operating Temp, L4006E1117
Magnifying glass
Hover image to zoom
$316.44 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
SPST, Contacts Break on Temp Rise
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp

Description

–
Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

Specs

–
Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2" to 3"

Temperature Range (F):

100°F to 240°F

Mount:

Horizontal

Vertical

Differential:

Manual Reset

Switch Action:

SPST

Contacts Break on Temp Rise

Max Temp (F):

240°F

Min Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not Sure if I would buy it again....

the set point accuracy seems to be intolerable on this unit....it is designed to be a HIGH LIMIT SAFETY Stat. Set point errors of 15 F deg is what I have registered. I found no adjustments to vary the dead band. It is installed directly in line with my other control stats on my equipment and the other stats trip right on target.
Cloudskimmer
Washington State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Product came as advertised. Price was good. My only issue was one of the 3 purchased devices shipped in a bag without the original carton. Its an electrical device subject to mis- installation by the untrained. It did work however. So no harm. I would prefer to have items shipped in their original container.
Paul
Mukilteo, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

needed 3 of these aquastats, so I did some shopping around. These guys had the lowest price. Only had 2 in stock which I received in a couple days and the backordered one took a couple of weeks. Professional and correct; Ill use these guys again.
John
Southwestern MN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy