Shop Resideo Sale
Main product image of Safgard 500 Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
Magnifying glass
Hover image to zoom

Safgard 500 Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V

SKU:
45-500
Rating:
(25)
Q&A:
(2)
Safgard 500 Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
Magnifying glass
Hover image to zoom
$208.92 each
In Stock
In Stock
Get 44 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
24V

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features
  • Reliable Electronic Operation
  • Easy to Install
  • Low Maintenance; No Blowdowns
  • No Moving Parts to Wear or Stick
  • Time Delay Prevents Burner Short Cycling
  • Inexpensive to Own and Operate
  • Manual Reset
  • Burner Circuit Test Button
  • LED Indicating Lights
  • Meets ASME CSD-1 Requirements for Commercial Water Boilers
Specifications
  • Power Consumption: 2 VA
  • Switching Capacity: 50 VA
  • Switch Contacts: SPDT
  • Max. Pressure: 160 PSI

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Voltage:

24V

Power Consumption:

2 VA

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Aux Switch Ratings:

50 VA pilot duty @ 24 V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Reset Type
Voltage
Hot Water Boilers
Manual
24V
Hot Water Boilers
Manual
24V
Hot Water Boilers
Manual
24V

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 25 reviews
92% would recommend this product
4.6
out of 25 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy to Install

Installs quickly and easily. Boiler repair guy had quoted $1150 to replace my existing device and I did this myself for less than $100 and an hour of my time on a Sunday. Do remember to isolate your control circuit at the breaker and double check with a multi-meter before you start. Also remember that the lug in the center of the box needs to be tightened as this is an electrical contact between the probe and the circuit board. (I accidentally left this loose before double checking my work and catching my error.)
VS

Most Liked Negative Review

Cheap product

Installed this Lwco and it's a poorly made design in a cheap plastic enclosure In two days the well leaked through the sensor port resulting in water contacting the control board. Ultimately replaced with a taco which has a much sturdier enclosure and more secure mounting
Showing 1-10 of 25 reviews

Exact replacement for the original

It's unfortunate that the whole circuit is encased in epoxy. There is no way to diagnose how they break. I might avoid this and use an external sensor in the future.
DiyMike
Vermont
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement received in 2 days

Supply house delivered the direct replacement part I needed in 2 days. Heating system works perfectly now.
Boiler Guy
Long Beach Island
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Product was as described and delivered the next day. So appreciated!
Thea
San Rafael, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap product

Installed this Lwco and it's a poorly made design in a cheap plastic enclosure In two days the well leaked through the sensor port resulting in water contacting the control board. Ultimately replaced with a taco which has a much sturdier enclosure and more secure mounting
Hvac-guy
Newyork
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great low water cut-off to add to your boiler

This cut-off requires minimal piping to install.
Burnerman
Chicopee Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It is a direct replacement for my boiler. No modification required. A direct drop in.
Ke sr.
Oswego, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived next day.

Arrived fast. Right part to get my home heat back on. Great price.
Lou
Benton Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts, good prices, fast shipping

Perfect replacement part, same as OEM, easy installation and correct operation.
Bob
Eugene, Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Insall, So Far So Good

Purchased a taco LWC which leaked thru the probe. Sent it back and purchased this one. Easy installation, no issues, works correctly. I'm only two days in, will give it 5 stars for the easy installation and no problems so far but time will tell on longevity.
zoom3888
Long Island, NY
3 years ago
Was this review helpful to you?

Part is exactly what it was supposed to be

part is exactly what it was supposed to be
boilerguy
new haven,ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come with the wiring harness?

Asked by Todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The wiring harness is included with the 1100 low water cut-off.

Was this review helpful to you?

Q: The case is plastic. Can I use flexible metal conduit to install, assuming conduit is grounded?

Asked by velvetfoot 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1150 grounds through the probe to the boiler shell or a pipe tee. The control box mounting screws ground the circuit board to the probe. Check to ensure that both mounting screws are tightened securely and that the probe is not insulated from the boiler shell or tee with excessive use of Teflon tape or sealing compound.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy