Apply to be a TradeMaster!
Main product image of High or Low Limit Remote Bulb Aquastat, 130-270-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1130
Magnifying glass
Hover image to zoom

High or Low Limit Remote Bulb Aquastat, 130-270-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1130

Brand:
Resideo
SKU:
L4008A1130
Rating:
(0)
Q&A:
(0)
High or Low Limit Remote Bulb Aquastat, 130-270-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1130
Magnifying glass
Hover image to zoom
$367.01 each
In Stock
In Stock
Get 15 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 8A @ 120 Vac, 5.1A @ 240 Vac
Product Highlight: Differential
5° to 30°F, Adjustable
Product Highlight: Switch Action
SPST, Contacts Break on Temp Rise
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
130°F to 270°F
Product Highlight: Height
5-5/8"

Description

–
  • Description: High or Low limit Aquastat Controller with 130 F to 270 F operating temperature, 5 F to 30 F adj. Differential and 10 ft. capillary
  • Application: High or Low limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Capillary Length (in.): 120 in.
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 130 F to 270 F
  • Operating Temperature Range (C): 54 C to 132 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1
  • Includes: 10 ft (3.04 m) capillary; factory-set stop at 200 F (93 C).

Specs

–
Capillary Length:

10'

Application:

High Limit

Low Limit

Bulb Size:

3/8" x 2-7/8"

Switch Action:

SPST

Contacts Break on Temp Rise

Temperature Range (F):

130°F to 270°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

8A @ 120 Vac

5.1A @ 240 Vac

Electrical Ratings (ALR):

48A @ 120 Vac

30.6A @ 240 Vac

Differential:

5° to 30°F

Adjustable

Min Temp Differential:

5°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Vertical

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Switch Action
Temperature Range (F)
Electrical Rating
Differential
CURRENT ITEM
Product Image of High or Low Limit Remote Bulb Aquastat, 130-270-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1130
High or Low Limit Remote Bulb Aquastat, 130-270-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1130
SKU: L4008A1130
High Limit
Low Limit
SPST
Contacts Break on Temp Rise
130°F to 270°F
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
5.1A @ 240 Vac
5° to 30°F
Adjustable
High Limit
Open on Rise
Contacts Break on Temp Rise
100°F to 240°F
10A @ 120 Vac
6A @ 240
5° to 45°F
Adjustable

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy